VPR6465
Killark Plugs & Receptacles, VERSAMATE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VPR6465 Killark Plugs & Receptacles, VERSAMATE Series, 60A 3W4P CONN ASSY
MFG Item Number
VPR6465

VPR6465 Killark Plugs & Receptacles, VERSAMATE Series, 60A 3W4P CONN ASSY

MFG Item Number
VPR6465
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, VERSAMATE Series
Item #
VPR6465
60A 3W4P CONN ASSY

VERSAMATE Series Information

VersaMate metallic pin & sleeve plugs & receptacles are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas.

Specifications

Specifications
Manufacturer Part Number VPR6465
Manufacturer Killark
Product Series VERSAMATE
Family Series Killark Plugs & Receptacles, VERSAMATE Series
Description 60A 3W4P CONN ASSY
Connection Type Connector
Current Rating 60 A
Voltage 600 V
Frequency 50-400 Hz
Number of Poles 4
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Metallic
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 3.77 lbs
Gross Weight 3.77 lbs