Series Information
| Manufacturer Part Number | 767835 |
|---|---|
| Manufacturer | Browning |
| Family Series | Browning Bearings |
| Description | Two Bolt Pillow Block Bearing, .625 Inch Diameter, Setscrew Locking , Cast Iron Housing, Single Lip |
| Bearing Type | Two Bolt Pillow Block |
| Seal Type | Single Lip Contact Seal |
| Locking | Set Screw |
| Shaft Diameter | 0.625 " |
| Shaft Range | 0.5-0.99 |
| Material | Cast Iron |
| Insert Material | 52100 Steel |
| Net Weight | 0.0638 lbs |
| Gross Weight | 0.0638 lbs |