Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VPS-219AH Browning Bearings, Two Bolt Pillow Block Bearing,
VPS-219AH Browning Bearings, Two Bolt Pillow Block Bearing,
This item cannot be canceled or returned
Description
Two Bolt Pillow Block Bearing,
Specifications
Specifications
| Manufacturer Part Number |
765478 |
| Manufacturer |
Browning |
| Family Series |
Browning Bearings |
| Description |
Two Bolt Pillow Block Bearing, 1.1875 Inch Diameter, Setscrew Locking , Cast Iron Housing, Single |
| Bearing Type |
Two Bolt Pillow Block |
| Seal Type |
Single Lip Contact Seal with Flinger |
| Locking |
Set Screw |
| Shaft Diameter |
1.1875 " |
| Shaft Range |
1-1.49 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel |
| Net Weight |
2.72 lbs |
| Gross Weight |
2.72 lbs |
VPS-219AH
Browning Bearings