Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VPS-30MM
30MM, Two Bolt Pillow Block Bearing
This item cannot be canceled or returned
Description
30MM, Two Bolt Pillow Block Bearing
Specifications
Specifications
| Manufacturer Part Number |
732684 |
| Manufacturer |
Browning |
| Family Series |
Browning Bearings |
| Description |
30MM, Two Bolt Pillow Block Bearing |
| Bearing Type |
Two Bolt Pillow Block |
| Seal Type |
Contact Seal with Flinger |
| Locking |
Set Screw |
| Shaft Range |
20-125 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VPS-30MM
Browning Bearings