Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VPT2 Appleton Light Fixtures, GASKET FOR 60-150W V SERIES
VPT2 Appleton Light Fixtures, GASKET FOR 60-150W V SERIES
This item cannot be canceled or returned
Description
GASKET FOR 60-150W V SERIES
Specifications
Specifications
| Manufacturer Part Number |
VPT-2 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Light Fixtures |
| Description |
V-51 Gasket, Standard: UL 1598, UL 844, UL File Number E10444, CSA C22.2 No. 250, C22.2 No. 137, CSA 025428, For Use With Threaded Metal Conduit |
| Accessory Type |
Gasket |
| For Use With |
Appleton Light Fixture |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.033 lbs |
VPT2
Appleton Light Fixtures