Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
VPT4 Appleton Light Fixtures, GASKET FOR V SERIES MTG HOOD
VPT4 Appleton Light Fixtures, GASKET FOR V SERIES MTG HOOD
This item cannot be canceled or returned
Description
GASKET FOR V SERIES MTG HOOD
Specifications
Specifications
Manufacturer Part Number
VPT-4
Manufacturer
Appleton
Family Series
Appleton Light Fixtures
Description
Incandescent Lighting Fixture Gasket, Type Mounting Hood Gasket, Used On Incandescent Lighting Fixture, Enclosure Class I Div 2 Group A B C D, Class II Div 1 and 2 Group E F G, Class III, Enclosure 3R
Accessory Type
Gasket
For Use With
Appleton Light Fixture
Net Weight
0.015 lbs
Gross Weight
0.015 lbs
VPT4
Appleton Light Fixtures