Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
VPT8 Appleton Light Fixtures, REPLACEMENT REFLECTOR GASKET
VPT8 Appleton Light Fixtures, REPLACEMENT REFLECTOR GASKET
This item cannot be canceled or returned
Description
REPLACEMENT REFLECTOR GASKET
Specifications
Specifications
Manufacturer Part Number
VPT-8
Manufacturer
Appleton
Family Series
Appleton Light Fixtures
Description
V-51 Gasket, Material: Neoprene, Standard: UL 1598, UL 844, UL File Number E10444, CSA C22.2 No. 250, C22.2 No. 137, CSA 025428, For Use With Threaded Metal Conduit
Accessory Type
Gasket
For Use With
Appleton Light Fixture
Net Weight
0.17 lbs
Gross Weight
0.175 lbs
VPT8
Appleton Light Fixtures