VPWB1050
Appleton Light Fixtures, Stylmaster Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VPWB1050

Appleton Light Fixtures, Stylmaster Series

VPWB1050

Appleton Light Fixtures, Stylmaster Series
LTG INCAND ENCL GSKTD FIXT
MFG Item Number
VPWB1050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Stylmaster Series
Item #
VPWB1050
LTG INCAND ENCL GSKTD FIXT

Stylmaster Series Information

Stylmaster Incandescent Luminaires are designed for 60 to 300 Watt medium base incandescent lamps. These attractively styled, enclosed and gasketed fixtures are suitable for hazardous, industrial and wet locations. They offer optional ventilated steel reflectors with white porcelain finish for standard applications or fiberglass reinforced polyester reflectors for installations where the fixture is subject to severe corrosive conditions or vandalism.

Specifications

Specifications
Manufacturer Part Number VPWB1050
Manufacturer Appleton
Product Series Stylmaster
Family Series Appleton Light Fixtures, Stylmaster Series
Description Appleton VPWB1050 Stylmaster UNILETS Incandescent Luminaire Without Guard, Fixture Type Wall Mount, Lamp Type 60 - 200 WTT A23 Medium Incandescent, Lamp Wattage 60 - 200 WTT, Voltage Rating 277 V, Number Of Lamps 1, Material Copperfree 4/10 Of 1 PCT
Voltage 277 VAC
Style Globe
Material Aluminum
Lens Material Glass
Lamp Type Incandescent
Power 200-300 W
Hub Size 1/2 "
Mounting Wall
Guarded No
Junction Box No
Enclosed Yes
Gasket Included Yes
Marine Rated No
Wet Locations Yes
NEMA Rating NEMA 4X
Nominal Voltage 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs