Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VPX50 Appleton Light Fixtures, MOUNTING HOOD 1/2 CEILING BOX
VPX50 Appleton Light Fixtures, MOUNTING HOOD 1/2 CEILING BOX
This item cannot be canceled or returned
Description
MOUNTING HOOD 1/2 CEILING BOX
Specifications
Specifications
| Manufacturer Part Number |
VPX50 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Light Fixtures |
| Description |
UNILETS Mounting Hood, Size: 1/2 IN Hub, Material: Copperfree 4/10 Of 1 PCT Maximum Aluminum, Lamp Type: Incandescent, Mounting: Ceiling, Finish: Epoxy Powder Coat, For Stylmaster Incandescent Luminaires |
| Accessory Type |
Ceiling Mounting Hood |
| For Use With |
Appleton Light Fixture |
| Net Weight |
2.36 lbs |
| Gross Weight |
2.37 lbs |
VPX50
Appleton Light Fixtures