Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Light Fixtures, VP-Stylmaster Series
VPXS751248DCCL
Appleton Light Fixtures, VP-Stylmaster Series
12-48VDC CEIL STYL-STROBE CLR
MFG Item Number
VPXS751248DCCL
This item cannot be canceled or returned
Description
Light Fixtures, VP-Stylmaster Series
12-48VDC CEIL STYL-STROBE CLR
VP-Stylmaster Series Information
The Stylmaster Strobe is designed to warn of unsafe conditions and other communication needs in areas where audible signals cannot be heard. These enclosed and gasketed fixtures are suitable for Class I, Division 2/Zone 2 and Class II, Division 1 and 2 locations. The Stylmaster uses more than two flashes and light rotations per second to alert facility personnel of unsafe conditions or other communications that require visual cues.
Specifications
Specifications
Manufacturer Part Number
VPXS751248DCCL
Manufacturer
Appleton
Product Series
VP-Stylmaster
Family Series
Appleton Light Fixtures, VP-Stylmaster Series
Description
Explosionproof Strobe Light Fixture, Type Strobe Light, Constructional Feature Corrosion Resistant, Operating Voltage 12 to 48 VDC, Lamp Type Octal Socket Xenon, Light Intensity 800000 CP Peak, Flash Rate 65 FPM, Number of Hubs 4, Hub Size 3/4 Inch,
Lamp Included
Yes
Voltage
12-48 VDC
Style
Globe
Lens Material
Glass
Lamp Type
Strobe
Hub Size
3/4 "
Mounting
Ceiling
Lamp Base
Octal
Guarded
No
Enclosed
Yes
Gasket Included
Yes
Marine Rated
Yes
Wet Locations
Yes
NEMA Rating
NEMA 3R, NEMA 4
Nominal Voltage
12 VDC, 24 VDC, 48 VDC
Approvals
CSA, cUL, UL
Net Weight
0 lbs
Gross Weight
0 lbs
VPXS751248DCCL
Appleton Light Fixtures, VP-Stylmaster Series