VQ1F3230
Killark Light Fixtures, VQ1F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VQ1F3230

Killark Light Fixtures, VQ1F Series

VQ1F3230

Killark Light Fixtures, VQ1F Series
VQ1 HSG 32W CFL QUAD-PIN 120-277V
MFG Item Number
VQ1F3230
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, VQ1F Series
Item #
VQ1F3230
VQ1 HSG 32W CFL QUAD-PIN 120-277V

VQ1F Series Information


Specifications

Specifications
Manufacturer Part Number VQ1F3230
Manufacturer Killark
Product Series VQ1F
Family Series Killark Light Fixtures, VQ1F Series
Description VQ1 HSG 32W CFL QUAD-PIN 120-277V
Voltage 120-277 VAC
Lamp Type Compact Fluorescent
Power 32 W
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 12.5 lbs
Gross Weight 12.5 lbs