VQ2F5230
Killark Light Fixtures, VQ2F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VQ2F5230

Killark Light Fixtures, VQ2F Series

VQ2F5230

Killark Light Fixtures, VQ2F Series
VQ2 HSG 2-26W CFL QUAD-PIN 120-277V
MFG Item Number
VQ2F5230
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, VQ2F Series
Item #
VQ2F5230
VQ2 HSG 2-26W CFL QUAD-PIN 120-277V

VQ2F Series Information


Specifications

Specifications
Manufacturer Part Number VQ2F5230
Manufacturer Killark
Product Series VQ2F
Family Series Killark Light Fixtures, VQ2F Series
Description VQ2 HSG 2-26W CFL QUAD-PIN 120-277V
Voltage 120-277 VAC
Lamp Type Compact Fluorescent
Power 52 W
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 13.5 lbs
Gross Weight 13.5 lbs