VR1021
Killark Plugs & Receptacles, VERSAMATE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VR1021

Killark Plugs & Receptacles, VERSAMATE Series

VR1021

Killark Plugs & Receptacles, VERSAMATE Series
VERSAMATE 100A 2W2P RECPT
MFG Item Number
VR1021
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, VERSAMATE Series
Item #
VR1021
VERSAMATE 100A 2W2P RECPT

VERSAMATE Series Information

VersaMate metallic pin & sleeve plugs & receptacles are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas.

Specifications

Specifications
Manufacturer Part Number VR1021
Manufacturer Killark
Product Series VERSAMATE
Family Series Killark Plugs & Receptacles, VERSAMATE Series
Description VERSAMATE 100A 2W2P RECPT
Connection Type Receptacle
Current Rating 100 A
Voltage 600 V
Frequency 50-400 Hz
Number of Poles 2
Number of Wires 2
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Metallic
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 2 lbs
Gross Weight 2 lbs