Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Killark Plugs & Receptacles, VERSAMATE Series
VR1044E3
Killark Plugs & Receptacles, VERSAMATE Series
100A 4W4P RECPT. W/AT 1in. E BOX
This item cannot be canceled or returned
Description
Plugs & Receptacles, VERSAMATE Series
100A 4W4P RECPT. W/AT 1in. E BOX
VERSAMATE Series Information
VersaMate metallic pin & sleeve plugs & receptacles are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas.
Specifications
Specifications
Manufacturer Part Number
VR1044E3
Manufacturer
Killark
Product Series
VERSAMATE
Family Series
Killark Plugs & Receptacles, VERSAMATE Series
Description
100A 4W4P RECPT. W/AT 1in. E BOX
Connection Type
Receptacle
Current Rating
100 A
Voltage
600 V
Frequency
50-400 Hz
Number of Poles
4
Number of Wires
4
Lockout-Tagout
No
Auxiliary Contact
None
Built-In Strain Relief
No
Material
Metallic
NEMA Rating
NEMA 3, NEMA 4, NEMA 4X
Approvals
CSA, UL
Comments
Dead End Enclosure, 1 " Conduit
Net Weight
0 lbs
Gross Weight
0 lbs
VR1044E3
Killark Plugs & Receptacles, VERSAMATE Series