Series Information
| Manufacturer Part Number | VR2K6LPN4/M |
|---|---|
| Manufacturer | Honeywell |
| Family Series | Honeywell HVAC Valves |
| Description | 2WAY STD BFLY VALVE 5in. FLOATING |
| Capacity | 1,022 Cv |
| Pipe Size | 5 " |
| Connection Type | Lug |
| Max Static Pressure | 232 psi |
| Body Pattern | Two-Way |
| Valve Style | Butterfly |
| Medium Temperature Range | -22-122 °F |
| Flow Characteristic | Modified Equal Percentage |
| Nominal Voltage | 24 VAC, 24 VDC |
| Fail-Safe Mode | Non-Spring |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |