Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Plugs & Receptacles
VR331C2-S37
Killark Plugs & Receptacles
VERSMATE 30A RECEPT. POLARIZED
MFG Item Number
VR331C2-S37
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
VERSMATE 30A RECEPT. POLARIZED
Specifications
Specifications
| Manufacturer Part Number |
VR331C2-S37 |
| Manufacturer |
Killark |
| Family Series |
Killark Plugs & Receptacles |
| Description |
VERSMATE 30A RECEPT. POLARIZED |
| Connection Type |
Receptacle |
| Current Rating |
30 A |
| Voltage |
250 V, 600V |
| Frequency |
50-400 Hz |
| Number of Poles |
3 |
| Number of Wires |
3 |
| Wire Size Range |
10 AWG, 9 AWG, 8 AWG, 7 AWG, 6 AWG |
| Material |
Metallic |
| Terminal Type |
Screw |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X |
| Approvals |
CSA, UL |
| Comments |
Panel Mount Receptacle, Polarized, with C Type 3/4 " feed thru box |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VR331C2-S37
Killark Plugs & Receptacles