VR342
Killark Plugs & Receptacles, VERSAMATE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VR342 Killark Plugs & Receptacles, VERSAMATE Series, 30A 3W4P RECP ASSY
MFG Item Number
VR342

VR342 Killark Plugs & Receptacles, VERSAMATE Series, 30A 3W4P RECP ASSY

MFG Item Number
VR342
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, VERSAMATE Series
Item #
VR342
30A 3W4P RECP ASSY

VERSAMATE Series Information

VersaMate metallic pin & sleeve plugs & receptacles are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas.

Specifications

Specifications
Manufacturer Part Number VR342
Manufacturer Killark
Product Series VERSAMATE
Family Series Killark Plugs & Receptacles, VERSAMATE Series
Description 30A 3W4P RECP ASSY
Connection Type Receptacle
Current Rating 30 A
Voltage 600 V
Frequency 50-400 Hz
Number of Poles 4
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Metallic
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 1.205 lbs
Gross Weight 1.48 lbs
Alternatives
ADR3034
ADR3034
Appleton Plugs & Receptacles