Series Information
| Manufacturer Part Number | VR4S6HPSH/M |
|---|---|
| Manufacturer | Honeywell |
| Family Series | Honeywell HVAC Valves |
| Description | 3WAY STD BFLY VALVE 16in. FLOATING |
| Capacity | 16,388 Cv |
| Pipe Size | 16 " |
| Connection Type | Lug |
| Max Static Pressure | 232 psi |
| Body Pattern | Three-Way Mixing and Diverting |
| Valve Style | Butterfly |
| Medium Temperature Range | -22-150 °F |
| Flow Characteristic | Modified Linear |
| Nominal Voltage | 120 VAC |
| Fail-Safe Mode | Non-Spring |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |