Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VRBR-10-38-P25
CU CMP 12-10 3/8 VYL-INS UL
MFG Item Number
VRBR-10-38-P25
This item cannot be canceled or returned
Description
CU CMP 12-10 3/8 VYL-INS UL
Specifications
Specifications
| Manufacturer Part Number |
VRBR-10-38-P25 |
| Manufacturer |
Ilsco |
| Family Series |
Ilsco Terminals |
| Description |
CU CMP 12-10 3/8 VYL-INS UL Pack of 25 |
| Net Weight |
0 lbs |
| Gross Weight |
0.208 lbs |
VRBR-10-38-P25
Ilsco Terminals