VRBR-10-6MS-P25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VRBR-10-6MS-P25 Ilsco Terminals, VRBR Series, CU CMP 12-10 #6-10 VYL-INS UL

MFG Item Number
VRBR-10-6MS-P25

VRBR-10-6MS-P25 Ilsco Terminals, VRBR Series, CU CMP 12-10 #6-10 VYL-INS UL

MFG Item Number
VRBR-10-6MS-P25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, VRBR Series
Item #
VRBR-10-6MS-P25
CU CMP 12-10 #6-10 VYL-INS UL

VRBR Series Information


Specifications

Specifications
Manufacturer Part Number VRBR-10-6MS-P25
Manufacturer Ilsco
Product Series VRBR
Family Series Ilsco Terminals, VRBR Series
Description CU CMP 12-10 #6-10 VYL-INS UL
Terminal Type Ring
Wire Size Range 10-12 AWG
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Material Copper Alloy
Plating Material Electro-Tin
Stud Size #10, #6, #8
Tongue Width 0.39 "
Maximum Temperature 221 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.199 lbs