Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VRBR-14-12-P25 Ilsco Terminals, VRBR Series, VINYL-INS RING TERMINAL
MFG Item Number
VRBR-14-12-P25
VRBR-14-12-P25 Ilsco Terminals, VRBR Series, VINYL-INS RING TERMINAL
MFG Item Number
VRBR-14-12-P25
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
VRBR-14-12-P25 |
| Manufacturer |
Ilsco |
| Product Series |
VRBR |
| Family Series |
Ilsco Terminals, VRBR Series |
| Description |
VINYL-INS RING TERMINAL |
| Terminal Type |
Ring |
| Wire Size Range |
14-16 AWG |
| Insulated |
Insulated |
| Insulation Material |
Vinyl |
| Color |
Blue |
| Material |
Copper Alloy |
| Plating Material |
Electro-Tin |
| Stud Size |
1/2 " |
| Tongue Width |
0.756 " |
| Maximum Temperature |
221 °F |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VRBR-14-12-P25
Ilsco Terminals, VRBR Series