VRBR-18-10-P50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VRBR-18-10-P50 Ilsco Terminals, VRBR Series, CU CMP 22-18 #10 VYL-INS UL RI NG

MFG Item Number
VRBR-18-10-P50

VRBR-18-10-P50 Ilsco Terminals, VRBR Series, CU CMP 22-18 #10 VYL-INS UL RI NG

MFG Item Number
VRBR-18-10-P50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, VRBR Series
Item #
VRBR-18-10-P50
CU CMP 22-18 #10 VYL-INS UL RI NG

VRBR Series Information


Specifications

Specifications
Manufacturer Part Number VRBR-18-10-P50
Manufacturer Ilsco
Product Series VRBR
Family Series Ilsco Terminals, VRBR Series
Description CU CMP 22-18 #10 VYL-INS UL RI NG
Terminal Type Ring
Wire Size Range 18-22 AWG
Insulated Insulated
Insulation Material Vinyl
Color Red
Material Copper Alloy
Plating Material Electro-Tin
Stud Size #10
Tongue Width 0.451 "
Maximum Temperature 221 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.22 lbs