Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VRC0-5D73 WEG Electric Contactors, Sur Blk Var 400-510VAC
MFG Item Number
VRC0-5 D73
VRC0-5D73 WEG Electric Contactors, Sur Blk Var 400-510VAC
MFG Item Number
VRC0-5 D73
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
WEG Electric Contactors |
| Manufacturer |
WEG Electric |
| Manufacturer Part Number |
VRC0-5 D73 |
| Description |
Sur Blk Var 400-510VAC |
| Type |
Surge Suppressor |
| For Use With |
CWC Contactors |
| Approvals |
CE, cULus |
| Net Weight |
0.024 lbs |
| Gross Weight |
0.024 lbs |
VRC0-5D73
WEG Electric Contactors