Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Plugs & Receptacles
VRC46
Killark Plugs & Receptacles
BACK BOX C-TYPE 1-1/4in. 60A
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
BACK BOX C-TYPE 1-1/4in. 60A
Specifications
Specifications
| Manufacturer Part Number |
VRC46 |
| Manufacturer |
Killark |
| Family Series |
Killark Plugs & Receptacles |
| Description |
BACK BOX C-TYPE 1-1/4in. 60A |
| Accessory Type |
Box |
| For Use With |
Versamate Series |
| Approvals |
CSA, UL |
| Comments |
C Type, 1-1/4 " Conduit, 60 A |
| Net Weight |
3.42 lbs |
| Gross Weight |
3.42 lbs |
VRC46
Killark Plugs & Receptacles