Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Plugs & Receptacles
VRD13
Killark Plugs & Receptacles
BACK BOX D-TYPE 1/2in. 30A
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
BACK BOX D-TYPE 1/2in. 30A
Specifications
Specifications
| Manufacturer Part Number |
VRD13 |
| Manufacturer |
Killark |
| Family Series |
Killark Plugs & Receptacles |
| Description |
BACK BOX D-TYPE 1/2in. 30A |
| Accessory Type |
Box |
| For Use With |
Versamate Series |
| Approvals |
CSA, UL |
| Comments |
D Type, 1/2 " Conduit, 30 A |
| Net Weight |
1.3 lbs |
| Gross Weight |
1.3 lbs |
VRD13
Killark Plugs & Receptacles