VRD36

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VRD36

Killark Plugs & Receptacles

VRD36

Killark Plugs & Receptacles
BACK BOX D-TYPE 1in. 60A
MFG Item Number
VRD36
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
VRD36
BACK BOX D-TYPE 1in. 60A

Series Information

Specifications

Specifications
Manufacturer Part Number VRD36
Manufacturer Killark
Family Series Killark Plugs & Receptacles
Description BACK BOX D-TYPE 1in. 60A
Accessory Type Box
For Use With Versamate Series
Approvals CSA, UL
Comments D Type, 1 " Conduit, 60 A
Net Weight 4.4 lbs
Gross Weight 4.4 lbs