Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | VRE56 |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Plugs & Receptacles |
| Description | BACK BOX E-TYPE 1-1/2in. 60A |
| Accessory Type | Box |
| For Use With | Versamate Series |
| Approvals | CSA, UL |
| Comments | E Type, 1-1/2 " Conduit, 60 A |
| Net Weight | 2.655 lbs |
| Gross Weight | 3.33 lbs |