VRW2 Series Information
| Manufacturer Part Number | VRW2JW4SMD/M |
|---|---|
| Manufacturer | Honeywell |
| Product Series | VRW2 |
| Family Series | Honeywell HVAC Valves, VRW2 Series |
| Description | Mod F/S Flange PICV 2-1/2 and 3 in. 56-1 |
| Capacity | 56-155 GPM |
| Pipe Size | 2.5 " |
| Connection Type | Flanged |
| Max Close-Off Pressure | 101 psi |
| Max Static Pressure | 580 psi |
| Body Pattern | Two-Way |
| Valve Style | PICV |
| Medium Temperature Range | -4-248 °F |
| Flow Characteristic | Equal Percentage |
| Nominal Voltage | 24 VAC, 24 VDC |
| Fail-Safe Mode | Spring Configurable |
| Comments | Field Selectable Fail-Safe Action |
| Net Weight | 27.8 lbs |
| Gross Weight | 1.7375 lbs |