VRW2 Series Information
| Manufacturer Part Number | VRW2LW4SMB/M |
|---|---|
| Manufacturer | Honeywell |
| Product Series | VRW2 |
| Family Series | Honeywell HVAC Valves, VRW2 Series |
| Description | Modg Flange PICV 5 and 6 in. 118-469 gpm |
| Capacity | 118-469 GPM |
| Pipe Size | 5 " |
| Connection Type | Flanged |
| Max Close-Off Pressure | 101 psi |
| Max Static Pressure | 580 psi |
| Body Pattern | Two-Way |
| Valve Style | PICV |
| Medium Temperature Range | -4-248 °F |
| Flow Characteristic | Equal Percentage |
| Nominal Voltage | 24 VAC, 24 VDC |
| Fail-Safe Mode | Non-Spring |
| Comments | Field Selectable Fail-Safe Action |
| Net Weight | 148 lbs |
| Gross Weight | 9.25 lbs |