Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VS-116
Inch sert Bearing, 1 Inch Diameter,
This item cannot be canceled or returned
Description
Inch sert Bearing, 1 Inch Diameter,
Specifications
Specifications
| Manufacturer Part Number |
767608 |
| Manufacturer |
Browning |
| Family Series |
Browning Bearings |
| Description |
Inch sert Bearing, 1 Inch Diameter, Setscrew Locking , Single Lip Contact Seal |
| Bearing Type |
Insert |
| Seal Type |
Single Lip Contact Seal |
| Locking |
Set Screws |
| Shaft Diameter |
1 " |
| Shaft Range |
1-1.49 |
| Insert Material |
52,100 Steel |
| Gross Weight |
0.0625 lbs |
| Net Weight |
0.0625 lbs |