VS-150UR120D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VS-150UR120D

Vishay Diodes, 150U Series

VS-150UR120D

Vishay Diodes, 150U Series
DIODE, DO-8, 1200V, 150A, REV
MFG Item Number
VS-150UR120D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Diodes, 150U Series
Item #
VS-150UR120D
DIODE, DO-8, 1200V, 150A, REV

150U Series Information

  • Diffused Diode
  • Stud Cathode and Stud Anode Versions
  • Hermetic Metal case
  • 600‑1200 V
  • 150 A
  • RoHS Compliant

Typical Applications for Vishay 150U Series are Welders, Power Supplies, Machine Tool Controls, High Power Drives, Medium Traction Applications, Battery chargers, and Freewheeling diodes.

Specifications

Specifications
Manufacturer Part Number VS-150UR120D
Manufacturer Vishay
Product Series 150U
Family Series Vishay Diodes, 150U Series
Description DIODE, DO-8, 1200V, 150A, REV VS-150UR120D
Package Type DO-205AA (DO-8)
Polarity Anode Stud (Reverse)
Vrrm 1,200 V
IF (rms) Amps 235 A
IF (avg) Amps 150 A
Ifsm Amps 3,140 A
Vfm (Volts) 1.47 V
Mounting Force 150 lbf-inches
Stud Size 3/8-24 UNF-2A
Lead Type Flexible
Length 6.69 "
Net Weight 0.29 lbs
Gross Weight 0.29 lbs