Series Information
| Manufacturer Part Number | 767431 |
|---|---|
| Manufacturer | Browning |
| Family Series | Browning Bearings |
| Description | Inch sert Bearing, .75 Inch Diameter, Setscrew Locking , Single Lip Contact Seal with Flinger |
| Bearing Type | Insert |
| Seal Type | Single Lip Contact Seal with Flinger |
| Locking | Set Screws |
| Shaft Diameter | 0.75 " |
| Shaft Range | 0.5-0.99 |
| Insert Material | 52,100 Steel |
| Gross Weight | 0.41 lbs |
| Net Weight | 0.41 lbs |