VS-2313-505-9-27
Schneider HVAC Valves, VB-2300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VS-2313-505-9-27

Schneider HVAC Valves, VB-2300 Series

VS-2313-505-9-27

Schneider HVAC Valves, VB-2300 Series
Valve: 1 in, 3W, Ball, NPT, BR, 8.6
Item Number
VS-2313-505-9-27
MFG Item Number
137868
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-2300 Series
Item #
VS-2313-505-9-27
Valve: 1 in, 3W, Ball, NPT, BR, 8.6

VB-2300 Series Information

Specifications

Specifications
Manufacturer Part Number 137868
Manufacturer Schneider
Product Series VB-2300
Family Series Schneider HVAC Valves, VB-2300 Series
Description Valve: 1 in, 3W, Ball, NPT, BR, 8.6 cv, No Steam, 50 PSI; Act (MS41-6043): Elec, Prop, NSR, 24
Capacity 8.6 Cv
Pipe Size 1 "
Connection Type Threaded
Max Close-Off Pressure 50 psi
Max Static Pressure 360 psi
Body Pattern Three-Way Changeover
Valve Style Ball
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC
Fail-Safe Mode Non-Spring
Net Weight 4.02 lbs
Gross Weight 4.02 lbs