VB-2300 Series Information
| Manufacturer Part Number | 137955 |
|---|---|
| Manufacturer | Schneider |
| Product Series | VB-2300 |
| Family Series | Schneider HVAC Valves, VB-2300 Series |
| Description | Valve: 1-1/2 in, 3W, Ball, NPT, BR, 13.4 cv, 40 PSI; Act (MS40-7043): Elec, Prop, 4-20 mAdc. SR, NO, 24 |
| Capacity | 13.4 Cv |
| Pipe Size | 1.5 " |
| Connection Type | Threaded |
| Max Close-Off Pressure | 40 psi |
| Max Static Pressure | 360 psi |
| Body Pattern | Three-Way Changeover |
| Valve Style | Ball |
| Medium Temperature Range | 20-250 °F |
| Flow Characteristic | Equal Percentage |
| Nominal Voltage | 24 VAC, 24 VDC |
| Fail-Safe Mode | Spring Normally Open |
| Net Weight | 7.15 lbs |
| Gross Weight | 7.15 lbs |