VS-2313-536-9-61
Schneider HVAC Valves, VB-2300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VS-2313-536-9-61

Schneider HVAC Valves, VB-2300 Series

VS-2313-536-9-61

Schneider HVAC Valves, VB-2300 Series
Valve: 2 in, 3W, Ball, NPT, BR,
Item Number
VS-2313-536-9-61
MFG Item Number
137959
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-2300 Series
Item #
VS-2313-536-9-61
Valve: 2 in, 3W, Ball, NPT, BR,

VB-2300 Series Information

Specifications

Specifications
Manufacturer Part Number 137959
Manufacturer Schneider
Product Series VB-2300
Family Series Schneider HVAC Valves, VB-2300 Series
Description Valve: 2 in, 3W, Ball, NPT, BR, 23.9 cv, 40 PSI; Act (MS40-7043): Elec, Prop, 4-20 mAdc. SR, NO, 24
Capacity 23.9 Cv
Pipe Size 2 "
Connection Type Threaded
Max Close-Off Pressure 40 psi
Max Static Pressure 360 psi
Body Pattern Three-Way Changeover
Valve Style Ball
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Spring Normally Open
Net Weight 0 lbs
Gross Weight 0 lbs