Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VS-2313-821-9-13 Schneider HVAC Valves, VB-2300 Series, Valve: 3/4 in, 3W, Ball, NPT, BR,
VS-2313-821-9-13 Schneider HVAC Valves, VB-2300 Series, Valve: 3/4 in, 3W, Ball, NPT, BR,
Item Number
VS-2313-821-9-13
This item cannot be canceled or returned
Description
HVAC Valves, VB-2300 Series
Valve: 3/4 in, 3W, Ball, NPT, BR,
VB-2300 Series Information
Specifications
Specifications
| Manufacturer Part Number |
137994 |
| Manufacturer |
Schneider |
| Product Series |
VB-2300 |
| Family Series |
Schneider HVAC Valves, VB-2300 Series |
| Description |
Valve: 3/4 in, 3W, Ball, NPT, BR, 1.3 cv, 50 PSI; Act (MS4D-7033-100): Elec, Prop, SR, NO, |
| Capacity |
1.3 Cv |
| Pipe Size |
0.75 " |
| Connection Type |
Threaded |
| Max Close-Off Pressure |
50 psi |
| Max Static Pressure |
360 psi |
| Body Pattern |
Three-Way Changeover |
| Valve Style |
Ball |
| Medium Temperature Range |
20-250 °F |
| Flow Characteristic |
Equal Percentage |
| Nominal Voltage |
24 VAC, 24 VDC |
| Fail-Safe Mode |
Spring Normally Open |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VS-2313-821-9-13
Schneider HVAC Valves, VB-2300 Series