Series Information
| Manufacturer Part Number | 767707 |
|---|---|
| Manufacturer | Browning |
| Family Series | Browning Bearings |
| Description | Inch sert Bearing, 2 Inch Diameter, Setscrew Locking , Single Lip Contact Seal with Flinger |
| Bearing Type | Insert |
| Seal Type | Single Lip Contact Seal with Flinger |
| Locking | Set Screws |
| Shaft Diameter | 2 " |
| Shaft Range | 2-2.49 |
| Insert Material | 52,100 Steel |
| Gross Weight | 2.705 lbs |
| Net Weight | 2.705 lbs |