Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VS-25RIA120 Vishay SCRs, RIA Series, SCR, TO-48, 1200V, 25A, RoHS
MFG Item Number
VS-25RIA120
VS-25RIA120 Vishay SCRs, RIA Series, SCR, TO-48, 1200V, 25A, RoHS
MFG Item Number
VS-25RIA120
This item cannot be canceled or returned
Description
SCR, TO-48, 1200V, 25A, RoHS
- 10~80 Amps
- 100~1200 Volts
- TO‑48, TO‑65, TO‑94
Typical applications for the RIA series include phase controllers, lighting circuits, battery chargers, and power supplies.
Specifications
Specifications
| Manufacturer Part Number |
VS-25RIA120 |
| Manufacturer |
Vishay |
| Product Series |
RIA |
| Family Series |
Vishay SCRs, RIA Series |
| Description |
SCR, TO-48, 1200V, 25A, RoHS, VS-25RIA120 |
| Package Style |
TO-48 |
| Vdrm (Volts) |
1,200 V |
| Vrrm |
1,200 V |
| It (rms) |
40 A |
| It (avg) |
25 A |
| Itsm Amps |
370 A |
| Vtm (Volts) |
1.7 V |
| dv/dt (V/microseconds) |
100 |
| Igt |
60 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
25 lbf-inches |
| Stud Size |
1/4-28 UNF-2A |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
VS-25RIA120
Vishay SCRs, RIA Series