VS-400UR120D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VS-400UR120D

Vishay Diodes, 400U Series

VS-400UR120D

Vishay Diodes, 400U Series
Diode, DO-9L, 1200V, 400A, Rev, Std
MFG Item Number
VS-400UR120D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Diodes, 400U Series
Item #
VS-400UR120D
Diode, DO-9L, 1200V, 400A, Rev, Std

400U Series Information

  • High Surge Current Capabilities
  • Stud Cathode and Stud Anode Versions
  • 800‑1600 V
  • 400 A
  • RoHS Compliant

Typical Applications for the Vishay 400u Series are Converters, Power Supplies, Machine Tool Controls, and High Power Drives.

Specifications

Specifications
Manufacturer Part Number VS-400UR120D
Manufacturer Vishay
Product Series 400U
Family Series Vishay Diodes, 400U Series
Description Diode, DO-9L, 1200V, 400A, Rev, Std VS-400UR120D
Package Type DO-205AB (DO-9)
Polarity Anode Stud (Reverse)
Vrrm 1,200 V
IF (rms) Amps 630 A
IF (avg) Amps 400 A
Ifsm Amps 8,640 A
Vfm (Volts) 1.62 V
Mounting Force 238 lbf-inches
Stud Size 3/4-16 UNF-2A
Lead Type Flexible
Length 7.87 "
Net Weight 0.56 lbs
Gross Weight 0.56 lbs