Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VS-70HFR160 Vishay Diodes, 70HF Series, Diode, DO-5, 1600V, 70A, REV, STD
MFG Item Number
VS-70HFR160
VS-70HFR160 Vishay Diodes, 70HF Series, Diode, DO-5, 1600V, 70A, REV, STD
MFG Item Number
VS-70HFR160
This item cannot be canceled or returned
Description
Diode, DO-5, 1600V, 70A, REV, STD
- High Surge Current Capability
- Designed for a Wide Range of Applications
- Stud Cathode and Stud Anode Versions
- Leaded Versions Available
- 100‑1600 V
- 70 A
- RoHS Compliant
Typical Application for Vishay 70HF Series are Converters, Power Supplies, Machine Tool Controls, and Battery chargers.
Specifications
Specifications
| Manufacturer Part Number |
VS-70HFR160 |
| Manufacturer |
Vishay |
| Product Series |
70HF |
| Family Series |
Vishay Diodes, 70HF Series |
| Description |
Diode, DO-5, 1600V, 70A, REV, STD VS-70HFR160 |
| Package Type |
DO-203AB (DO-5) |
| Polarity |
Anode Stud (Reverse) |
| Vrrm |
1,600 V |
| IF (rms) Amps |
110 A |
| IF (avg) Amps |
70 A |
| Ifsm Amps |
1,250 A |
| Vfm (Volts) |
1.46 V |
| Mounting Force |
30 lbf-inches |
| Stud Size |
1/4-28 UNF-2A |
| Lead Type |
Lug |
| Length |
1 " |
| Net Weight |
0.0375 lbs |
| Gross Weight |
0.045 lbs |
VS-70HFR160
Vishay Diodes, 70HF Series