VS-8213-556-5-13
Schneider HVAC Valves, VB-8200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VS-8213-556-5-13

Schneider HVAC Valves, VB-8200 Series

VS-8213-556-5-13

Schneider HVAC Valves, VB-8200 Series
Valve: 3 in, 2W, Globe, FLG, UO, BR,
Item Number
VS-8213-556-5-13
MFG Item Number
114717
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-8200 Series
Item #
VS-8213-556-5-13
Valve: 3 in, 2W, Globe, FLG, UO, BR,

VB-8200 Series Information

Specifications

Specifications
Manufacturer Part Number 114717
Manufacturer Schneider
Product Series VB-8200
Family Series Schneider HVAC Valves, VB-8200 Series
Description Valve: 3 in, 2W, Globe, FLG, UO, BR, 85 cv, 125 PSI; Act (MS41-7153): Elec, Prop, 2-10 VDC/4-20 mAdc, SR,
Capacity 85 Cv
Pipe Size 3 "
Connection Type Flanged
Max Close-Off Pressure 125 psi
Max Static Pressure 169 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-281 °F
Flow Characteristic Modified Equal Percentage
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Spring Normally Open
Net Weight 69.5 lbs
Gross Weight 69.5 lbs