Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VS-AVT-CABLE-04
VeriSafe 1.0 VS-AVT-CABLE-04 Replacement
MFG Item Number
VS-AVT-CABLE-04
This item cannot be canceled or returned
Description
VeriSafe 1.0 VS-AVT-CABLE-04 Replacement
Specifications
Specifications
| Manufacturer Part Number |
VS-AVT-CABLE-04 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
VeriSafe 1.0 Replacement Cable, 4 ft |
| Length |
4 ' |
| Net Weight |
0.17 lbs |
| Gross Weight |
0.18 lbs |
VS-AVT-CABLE-04
Panduit Wire & Cable