Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VS-AVT-CABLE-30
VeriSafe 1.0 VS-AVT-CABLE-30 Replacement
MFG Item Number
VS-AVT-CABLE-30
This item cannot be canceled or returned
Description
VeriSafe 1.0 VS-AVT-CABLE-30 Replacement
Specifications
Specifications
| Manufacturer Part Number |
VS-AVT-CABLE-30 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
VeriSafe 1.0 Replacement Cable, 30 ft |
| Length |
30 ' |
| Net Weight |
1.13 lbs |
| Gross Weight |
1.13 lbs |
VS-AVT-CABLE-30
Panduit Wire & Cable