VS-CKP14-6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VS-CKP14-6

Panduit Networking Accessories

VS-CKP14-6

Panduit Networking Accessories
Panduit VS-CKP14-6 VeriSafe Piercing Con
MFG Item Number
VS-CKP14-6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Networking Accessories, Series
Item #
VS-CKP14-6
Panduit VS-CKP14-6 VeriSafe Piercing Con

Series Information

Specifications

Specifications
Manufacturer Part Number VS-CKP14-6
Manufacturer Panduit
Family Series Panduit Networking Accessories
Description The VS-CKP14-6 VeriSafe Absence of Voltage Tester Piercing Connection Kit provides a fast, secure, and reliable way to terminate AVT sensor leads. The compact connector design accommodates up to two taps in a single housing that fully insulates both
Accessory Type Connection Kit
For Use With 14 AWG to 6 AWG Conductors
Approvals CSA, cULus, UL
Net Weight 0.67 lbs
Gross Weight 0.67 lbs