Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Vishay Diodes, SD1500C Series
VS-SD1500C30L
Vishay Diodes, SD1500C Series
Diode, DO-200AB, 3000V, 1600A, STD
MFG Item Number
VS-SD1500C30L
This item cannot be canceled or returned
Description
Diode, DO-200AB, 3000V, 1600A, STD
SD1500C Series Information
- High Surge Current Capabilities
- Diffused Junction
- Hockey Puk Version
- 400‑3000 V
- 1600 A
- RoHS Compliant
Typical Applications for Vishay SD1500c Series are Converters, Power Supplies, Machine Tool Controls, High Power Drives, Medium Traction Applications.
Specifications
Specifications
| Manufacturer Part Number |
VS-SD1500C30L |
| Manufacturer |
Vishay |
| Product Series |
SD1500C |
| Family Series |
Vishay Diodes, SD1500C Series |
| Description |
Diode, DO-200AB, 3000V, 1600A, STD VS-SD1500C30L |
| Package Type |
DO-200AB |
| Vrrm |
3,000 V |
| IF (rms) Amps |
3,010 A |
| IF (avg) Amps |
1,600 A |
| Ifsm Amps |
17,400 A |
| Vfm (Volts) |
1.64 V |
| Mounting Force |
14.7 kN |
| Puk Size |
1 x 2.25 " |
| Net Weight |
0.56 lbs |
| Gross Weight |
0.56 lbs |
VS-SD1500C30L
Vishay Diodes, SD1500C Series