Series Information
| Manufacturer Part Number | 6013728 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Photoelectric Sensors |
| Description | Photoelectric sensors, V18, VS/VE18-3F3440, Functional principle: Through-beam photoelectric sensor, Switching output: PNP, Switching mode: Light switching, Connection type: Male connector M12, 4-pin, Light source: LED, Adjustment: Potentiometer, Commun |
| Beam Type | Infrared LED |
| Max Range | 65.62 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Output Type | PNP |
| Operating Mode | Light On |
| Connection Type | 4 Pin M12 Connector |
| Composition | Metallic |
| Protection Rating | IP67 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |