Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
VS-VSKT91/12 Vishay Power Modules, VSK91 Series, PMOD, Dual-SCR, 1200V, 95A, RoHS
MFG Item Number
VS-VSKT91/12
VS-VSKT91/12 Vishay Power Modules, VSK91 Series, PMOD, Dual-SCR, 1200V, 95A, RoHS
MFG Item Number
VS-VSKT91/12
This item cannot be canceled or returned
Description
Power Modules, VSK91 Series
PMOD, Dual-SCR, 1200V, 95A, RoHS
High Surge Capacity Low Thermal Resistance Up to 1600V These modules are intended for general purpose high voltage applications such as high voltage regulated power supplies, lighting circuits, temperature and motor speed control circuits, UPS and battery charger.
Specifications
Specifications
Manufacturer Part Number
VS-VSKT91/12
Manufacturer
Vishay
Product Series
VSK91
Family Series
Vishay Power Modules, VSK91 Series
Description
PMOD, Dual-SCR, 1200V, 95A, RoHS, VS-VSKT91/12
Circuit
SCR Doubler w/ aux Cathode
It (rms)
210 A
It (avg)
95 A
Vrrm
1,200 V
Igt
150 A
dv/dt (V/microseconds)
1,000
Aux. Cathode(s)
Yes
Package Type
TO-240AA
Nominal Height
35 mm
Nominal Width
92 mm
Nominal Depth
22.6 mm
Approvals
UL
Net Weight
0.155 lbs
Gross Weight
0.155 lbs
VS-VSKT91/12
Vishay Power Modules, VSK91 Series