Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VS001210A-B0000 Johnson Controls HVAC Drives, VSD Open Drive Series, Vsd 1Hp 230V T1;Bnet; Vsd 1Hp;
MFG Item Number
VS001210A-B0000
VS001210A-B0000 Johnson Controls HVAC Drives, VSD Open Drive Series, Vsd 1Hp 230V T1;Bnet; Vsd 1Hp;
MFG Item Number
VS001210A-B0000
This item cannot be canceled or returned
Description
HVAC Drives, VSD Open Drive Series
Vsd 1Hp 230V T1;Bnet; Vsd 1Hp;
VSD Open Drive Series Information
Specifications
Specifications
| Manufacturer Part Number |
VS001210A-B0000 |
| Manufacturer |
Johnson Controls |
| Product Series |
VSD Open Drive |
| Family Series |
Johnson Controls HVAC Drives, VSD Open Drive Series |
| Description |
Vsd 1Hp 230V T1;Bnet; Vsd 1Hp; 208-230V; T1; Bacnet |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| Phase |
3 |
| HP (Variable Torque Rating) |
1 hp |
| Amps (Variable Torque Rating) |
4.8 A |
| AC Voltage |
208-240 VAC |
| Brake |
DC Injection |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 1 |
| Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
| Mounting |
Panel |
| Height |
12.875 " |
| Width |
5.0625 " |
| Depth |
7.5 " |
| Frequency |
320 Hz |
| Frame Size |
4 |
| Net Weight |
11 lbs |
| Gross Weight |
11 lbs |
VS001210A-B0000
Johnson Controls HVAC Drives, VSD Open Drive Series