Obsolete
NH-H-H1 Series Information
| Manufacturer Part Number | VS005433A-N0000 |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | NH-H-H1 |
| Family Series | Johnson Controls HVAC Drives, NH-H-H1 Series |
| Description | Vsdis 5Hp 480V T3R N2; Vsd W/Disconnect 5Hp 480Vac Type 3R N2 Com |
| Nominal Input Voltage | 480 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 5 hp |
| Amps (Variable Torque Rating) | 7.6 A |
| AC Voltage | 408-528 VAC |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 3R |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Height | 33 " |
| Width | 21.9375 " |
| Depth | 27.25 " |
| Frequency | 320 Hz |
| Frame Size | 4 |
| Net Weight | 134 lbs |
| Gross Weight | 215 lbs |