Obsolete
NH-H-H1 Series Information
| Manufacturer Part Number | VS010532C-LP3SA |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | NH-H-H1 |
| Family Series | Johnson Controls HVAC Drives, NH-H-H1 Series |
| Description | Bp 10Hp 575V T3R;Ln;F;H; Variable Speed Drive W/Bypass 10Hp; 575Vac; Nema Type 3R; Lonmark Comm;W/Fu |
| Nominal Input Voltage | 575 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 10 hp |
| Amps (Variable Torque Rating) | 11 A |
| AC Voltage | 488.75-632.5 VAC |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 3R |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Height | 33 " |
| Width | 21.0625 " |
| Depth | 27.25 " |
| Frequency | 320 Hz |
| Frame Size | 6 |
| Net Weight | 170 lbs |
| Gross Weight | 215 lbs |